KB180XP0

COMPARE

KB180XP0

Description
KB180XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KDN.KB180XP0

BDI # 22924341

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB-180 XPO

COMPARE

KB-180 XPO

Description
KB-180 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KB-180 XPO

BDI # 200834

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY