101FFTX1K3 G-74
Description
101FFTX1K3 G-74 DEEP GRV BALL BEARING
Part # 101FFTX1K3 G-74
BDI # 22387361
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove Spindle Bearing | 2 Piece Riveted Aluminum Clad Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable