Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257779
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257778
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5416WBR
Description
5416WBR ANGULAR CONTACT BALL BRG ; ANGULAR CONTACT DOUBLE ROW
Part # 5416WBR
BDI # 1346373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255395
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5416
Description
5416 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5416
BDI # 217447
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255928
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5321MC3
Description
5321MC3 ANGULAR CONTACT BALL BEARING ; DBL ROW 105MM ID X 225MM OD X 87.3MM WD
Part # 2101066684
BDI # 22353527
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)