8110-448-020
Description
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
SBN8278
Description
SBN8278 BALL NUT ; POWERTRAC SBN 1000-0250 RH INTEGRAL FLG
Part # SBN8278
BDI # 22853243
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return
Overall Length - Inch:
3
Thread Lead - Millimeter:
6.35
SBN10392
Description
SBN10392 BALL NUT ; POWERTRAC SBN 0631-1000 RH DBL CKT
Part # SBN10392
BDI # 22853211
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.1
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch:
1.5
Thread Lead - Millimeter:
2.54
SBN7202
Description
SBN7202 BALL NUT ; POWERTRAC SBN 0750-0200 RH DBL CKT
Part # SBN7202
BDI # 22853233
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
19.05
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.312
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch:
2.875
Thread Lead - Millimeter:
5.08