20332

COMPARE

20332

Description
20332 ACME NUT ; 3-3/8"-1-1/2 RH BRONZE

NOOK INDUSTRIES

Part # 20332

BDI # 22853799

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 85.725
Number of Thread Starts: 1
Thread Lead - Inch: 0.667
Inch - Metric: Inch

Material: Bronze
Outside Diameter - Inch: 4.5
Other Features: Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.625-12 Thread
Overall Length - Inch: 4.5
Thread Lead - Millimeter: 16.942

Price Inventory : Available to order
Loading Price
QTY