Page 1 of 2

Next

Compare
SBN7654

COMPARE

SBN7654

Description
SBN7654 BALL NUT ; 1.5"DIA 1.875"THRD LEAD

NOOK INDUSTRIES

Part # SBN7654

BDI # 21451467

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 4
Thread Lead - Inch: 1.875
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch: 5
Thread Lead - Millimeter: 47.625

Price Inventory : Available to order
Loading Price
QTY
SBN7513

COMPARE

SBN7513

Description
SBN7513 BALL NUT ; RH 1.5" OD POWERTRAC

NOOK INDUSTRIES

Part # SBN7513

BDI # 21451329

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 1
Thread Lead - Inch: 0.473
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.548-18 NS-3 Thread
Overall Length - Inch: 4.312
Thread Lead - Millimeter: 12.014

Price Inventory : Available to order
Loading Price
QTY
SBN1995

COMPARE

SBN1995

Description
SBN1995 BALL NUT ; POWERTRAC SBN 1500-1000 LH DBL CKT

NOOK INDUSTRIES

Part # SBN1995

BDI # 22853221

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch: 3.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SEL0698

COMPARE

SEL0698

Description
SEL0698 BALL NUT ; POWERTRAC 1500-1000 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL0698

BDI # 22853309

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 7.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SEL0697

COMPARE

SEL0697

Description
SEL0697 BALL NUT ; POWERTRAC 1500-1000 LH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL0697

BDI # 22853307

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 38.1
Number of Thread Starts: 2
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 7.628
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY