KGF-D-5010-RH-EE
Description
KGF-D-5010-RH-EE ; 50MM X 10MM STL 68.7KN KGF STYLE RH FLG
Part # KGF-D-5010-RH-EE
BDI # 844041
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
50
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Other Features:
Cannot use with Other Manufacturers Ball Nut | 5 Internal Circuit Return | 110 MM Dia Integral Flange | Optional Preload
Overall Length - Inch:
3.74
Thread Lead - Millimeter:
10