260RU92 OA1175 R3
Description
260RU92 OA1175 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 260RU92OA1175R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row
E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300RU92 AD1112 R3
Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456365
Number of Rows of Rollers:
Single Row
160RYL1467W30BC4
Description
160RYL1467W30BC4 CYLIND ROLLER BRG ; 160MMX230MMX168MM
Part # 160RYL1467W30BC4
BDI # 1311131
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
220RYL1621W30BC4
Description
220RYL1621W30BC4 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 220RYL1621W30BC4
BDI # 1316778
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No