RFC1 7/16
Description
RFC1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # RFC1 7/16
BDI # 1371722
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546812
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
QAPL13A060SEM
Description
QAPL13A060SEM SPH RLR BRG HOUSING UNIT ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE
Part # QAPL13A060SEM
BDI # 775540
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
498277
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPL13A208ST
Description
QAPL13A208ST SPH RLR BRG HOUSING UNIT ; 2 BOLT 2.5" BORE CAST STEEL
Part # QAPL13A208ST
BDI # 754742
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512746
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-PF-TRB-2 7/16
Description
E-PF-TRB-2 7/16 FLANGE BLOCK BRG ; CAST IRON
Part # E-PF-TRB-2 7/16
BDI # 1355759
Features
Cartridge Pilot Diameter - Inch:
5.512
Cartridge Pilot Diameter - Millimeter:
140
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
QAFY20A315ST
Description
QAFY20A315ST FLANGE BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAFY20A315ST
BDI # 753798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
531555
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8