RAKH1 7/16
Description
RAKH1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # RAKH1 7/16
BDI # 1371405
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520382
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
BRG22232K.C3
Description
BRG22232K.C3 SPHERICAL ROLLER BRG ; STEEL OPEN 5-1/2" SHAFT
Part # 422021
BDI # 278902
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
80
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
80
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve