81107 P/6
Description
81107 P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Part # 81107 P/6
BDI # 221990
Features
Height - Millimeter:
12
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81104 P/5
Description
81104 P/5 THRUST ROLLER BEARING ; NON RETURNABLE
Part # 81104 P/5
BDI # 221983
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX-30-Z
Description
NKX-30-Z NEEDLE BEARING ; 30MM BORE 1 42MM OD 30MM HGT
Part # NKX-30-Z
BDI # 205357
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARN-50110
Description
ZARN-50110 COMBINED NEEDLE BEARING ; NON RETURNABLE
Part # ZARN-50110
BDI # 211034
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel