MRJ1.3/4J
Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" W
Part # MRJ1.3/4J
BDI # 1191095
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454120
Number of Rows of Rollers:
Single Row
LLRJ1.3/8J
Description
LLRJ1.3/8J CYLINDRICAL ROLLER BEARING ; 1-3/8" BOREX3" ODX11/16" W
Part # LLRJ1.3/8J
BDI # 1190119
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454068
Number of Rows of Rollers:
Single Row
LLRJ1.1/4J
Description
LLRJ1.1/4J CYLINDRICAL ROLLER BEARING ; 1-1/4" BOREX2-3/4" ODX11/16" W
Part # LLRJ1.1/4J
BDI # 1190117
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454066
Number of Rows of Rollers:
Single Row
LRJ7/8J
Description
LRJ7/8J CYLINDRICAL ROLLER BEARING ; 7/8" BOREX2" OD 9/16" W 1-ROW
Part # LRJ7/8J
BDI # 1190238
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454090
Number of Rows of Rollers:
Single Row
LRJ2.1/4J
Description
LRJ2.1/4J CYLINDRICAL ROLLER BEARING ; 2-1/4" BOREX4-1/2" OD 7/8" W 1-ROW
Part # LRJ2.1/4J
BDI # 1190222
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454083
Number of Rows of Rollers:
Single Row