Page 1 of 145

Next

Compare
239/630 CA/C08W509

COMPARE

239/630 CA/C08W509

Description
239/630 CA/C08W509 SPHR ROLLER BRG ; NON RETURNABLE

SKF

Part # 239/630 CA/C08W509

BDI # 1265991

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530 CA/W33

COMPARE

230/530 CA/W33

Description
230/530 CA/W33 SPHR ROLLER BRG

SKF

Part # 230/530 CA/W33

BDI # 1247023

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530 CAK/C4W33

COMPARE

230/530 CAK/C4W33

Description
230/530 CAK/C4W33 SPHR ROLLER BRG

SKF

Part # 230/530 CAK/C4W33

BDI # 1269156

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/600 CA/W33

COMPARE

231/600 CA/W33

Description
231/600 CA/W33 SPHR ROLLER BRG

SKF

Part # 231/600 CA/W33

BDI # 1247453

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600 ECAK30/C3W33

COMPARE

241/600 ECAK30/C3W33

Description
241/600 ECAK30/C3W33 SPHR ROLLER BRG

SKF

Part # 241/600 ECAK30/C3W33

BDI # 1248443

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY