Page 1 of 284

Next

Compare
230/530 CAK/C3W33

COMPARE

230/530 CAK/C3W33

Description
230/530 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 230/530 CAK/C3W33

BDI # 1247029

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192 CAK/C3W33

COMPARE

23192 CAK/C3W33

Description
23192 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 23192 CAK/C3W33

BDI # 1265933

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23172 CC/C2W33

COMPARE

23172 CC/C2W33

Description
23172 CC/C2W33 SPHR ROLLER BRG

SKF

Part # 23172 CC/C2W33

BDI # 1262069

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23172 CC/C4W33

COMPARE

23172 CC/C4W33

Description
23172 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23172 CC/C4W33

BDI # 1262068

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188 CAK/W33

COMPARE

23188 CAK/W33

Description
23188 CAK/W33 SPHR ROLLER BRG ; 440MM IDX720MMODX226MM W

SKF

Part # 23188 CAK/W33

BDI # 1268205

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY