Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement
Global Part Number GPN:
590644
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20963
MCYRR 17 X
Description
MCYRR 17 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3617030100
BDI # 345204
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21414
MCYRR 17
Description
MCYRR 17 CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA 20MM RLR WIDTH
Part # 3617030000
BDI # 345201
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21411