Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/530 CAK/HA3C084W33
Description
231/530 CAK/HA3C084W33 SPHR ROLLER BRG
Part # 231/530 CAK/HA3C084W33
BDI # 1265910
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH258247TD-2
Description
HH258247TD-2 TAPERED ROLLER BEARING CONE ; DOUBLE ROW 12-18 OD
Part # HH258247TD-20000
BDI # 1357688
Features
Component:
Double Cone
Width - Millimeter:
263.525
Inch - Metric:
Inch
Bore - Millimeter:
303.225
Bore - Inch:
11.938
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
647082
Precision Class:
Standard
Width - Inch:
10.375
Basic Number:
HH258247TD
230/750 CA/C083W509
Description
230/750 CA/C083W509 SPHR ROLLER BRG
Part # 230/750 CA/C083W509
BDI # 1262369
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/530 CA/C2W33VE554E
Description
231/530 CA/C2W33VE554E SPHR ROLLER BRG
Part # 231/530 CA/C2W33VE554E
BDI # 22782337
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing