ZARF3080-L-TV-A
Description
ZARF3080-L-TV-A NEEDLE/THR RLR BRG ; 30MM ID X 80MM OD
Part # ZARF3080-L-TV-A
BDI # 1412252
Features
Height - Millimeter:
65
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
50
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF40100-L-TV
Description
ZARF40100-L-TV NEEDLE/THR RLR BRG ; 40MM X 100MM X 70MM
Part # ZARF40100-L-TV-A
BDI # 1178912
Features
Height - Millimeter:
70
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF1560-TV
Description
ZARF1560-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF1560-TV-A
BDI # 1412249
Features
Height - Millimeter:
40
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF45130-L-TV
Description
ZARF45130-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF45130-L-TV-A
BDI # 1412256
Features
Height - Millimeter:
103
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide