Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
62 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254665
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
71908 CDGA/P4A
Description
71908 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71908 CDGA/P4A
BDI # 1415185
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WI DUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9113WIMBR DUM
Description
3MM9113WIMBR DUM PRECISION BALL BEARING ; 65MM ID 100MM OD 36MM WD EA = SET OF 2
Part # 3MM9113WIMBR DUM
BDI # 1339921
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Bronze
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring