NN3956KC9NAUP-1
Description
NN3956KC9NAUP-1 CYL RLR BRG ; 280MMX380MMX75MM TAPRD BORE
Part # NN3956KC9NAUP-1
BDI # 1226169
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1984KCS40UP-2
Description
N1984KCS40UP-2 CYLINDRICAL RLR BRG ; 420MM ID 560MM OD 65MM W
Part # N1984KCS40UP-2
BDI # 1224211
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No