118HCDUL
Description
118HCDUL SPINDLE BEARING ; 90MM BORE 140MM OD
Part # 118HCDUL O-11 P2PF 21822
BDI # 18102607
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
38FF3
Description
38FF3 G-76 BALL BEARING ; 0.315" BORE 0.866" OD " WIDTH
Part # 38FF3 G-76
BDI # 21431485
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Deep Groove Instrument Bearing | 1 Piece Snap-In Cage | Nye Rheolube 374C Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
ZSB1914CRRUL G-75
Description
ZSB1914CRRUL G-75 SPINDLE BEARING ; NON RETURNABLE
Part # ZSB1914CRRUL G-75
BDI # 22390511
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | High Speed | 1 Piece Cage
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
109HCDUM G-75
Description
109HCDUM G-75 SPINDLE BEARING ; NON RETURNABLE 45MM X 75MM X 32MM
Part # 109HCDUM G-75
BDI # 19411540
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Grease Lubrication
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
204HERRUL G-75
Description
204HERRUL G-75 SPINDLE BEARING ; NON RETURNABLE
Part # 204HERRUL G-75
BDI # 18100733
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring