70BNR19HTDUELP4Y
Description
70BNR19HTDUELP4Y AC BALL BEARING ; 70MM BOREX100MM ODX16MM W
Part # 70BNR19HTDUELP4Y
BDI # 21737242
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
100BNR10HTDUELP4Y
Description
100BNR10HTDUELP4Y BALL BEARING ; 100MM BORE 150MM OD 48MM WD
Part # 100BNR10HTDUELP4Y
BDI # 1183358
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7012A5TRDULP4Y
Description
7012A5TRDULP4Y AC BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 7012A5TRDULP4Y
BDI # 22997927
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7206A5TRDULP4Y
Description
7206A5TRDULP4Y AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206A5TRDULP4Y
BDI # 21451776
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7018A5TRSUMP4Y
Description
7018A5TRSUMP4Y AC BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Part # 7018A5TRSUMP4Y
BDI # 21451743
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring