NN3016T2KC1NAUP-20
Description
NN3016T2KC1NAUP-20 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX34MM
Part # NN3016T2KC1NAUP-20
BDI # 1226072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3017KC0NAUP-1
Description
NN3017KC0NAUP-1 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX34MM
Part # NN3017KC0NAUP-1
BDI # 1226077
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
566244
Number of Rows of Rollers:
Double Row
BNT910DTUP
Description
BNT910DTUP MAIN SPINDLE BEARING (SMARTCATALOG)
Part # BNT910DTUP
BDI # 25265765
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and 2 Rib Outer Ring
7211T1DBC4UP
Description
7211T1DBC4UP ANG CONT BALL BRG ; NON RETURNABLE 55MMX100MMX42MM
Part # 7211T1DBC4UP
BDI # 1212767
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | UP Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
SF3033DB/G28UP-1
Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT
Part # SF3033DB/G28UP-1
BDI # 1229918
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring