BST45X75-1BDBT+
Description
BST45X75-1BDBT+ BALL SCREW SUPPORT BRG ; NON RETURNABLE
Part # BST45X75-1BDBT+
BDI # 1215472
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | UP-1 Precision Class
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring