12L1-FF
Description
12L1-FF SNAP-IN BEARING ; 3/4IN SHAFT DIA 0.751IN BRG ID POLYMER
Part # 12L1FF
BDI # 21993347
Features
Profile:
Bushing With Double Flange Split
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.563
Flange Outside Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Material:
Thomson Nyliner
Length Thru Bore - Millimeter:
3.556
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.14
Other Features:
0.688 Inch Small Flange Outside Diameter
16L16-F-642
Description
16L16-F-642 1X1 FLANGED ; FLANGED THIN-WALL SPLIT BEARING
Part # 16L16F-642
BDI # 21461151
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.093
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Nyliner Plus | TEP 642
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.5