NAPL 201 8
Description
NAPL 201 8 PILLOW BLOCK BEARING ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # 2101046240
BDI # 518223
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
519095
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPA 205 25MM
Description
UCPA 205 25MM PILLOW BLOCK BEARING ; 25MM BORE 36.5MM BASE-CTR HGT 2 HOLE
Part # 2101046348
BDI # 520909
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
518702
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SNASP 208 24
Description
SNASP 208 24 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 2101040583
BDI # 519220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518951
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCSP 207 23
Description
SUCSP 207 23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 2101037735
BDI # 519871
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518799
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP 204 12
Description
UCP 204 12 PILLOW BLOCK BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # 2101031989
BDI # 520825
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row | High Base
Global Part Number GPN:
518536
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2