NP1.7/16
Description
NP1.7/16 PILLOW BLK BEARING UNIT ; 1-7/16" ID 47.6MM 166MM LG X 93MM HT
Part # NP1.7/16
BDI # 1192065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NP1
Description
NP1 PILLOW BLK BEARING UNIT ; 1" ID 36.5MM 139MM OAL X 71MM OAH
Part # NP1
BDI # 1192028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
NP1.3/16
Description
NP1.3/16 PILLOW BLK BEARING UNIT ; 1-3/16" ID 49.9MM 160.5MM LG X 82.7MM HT
Part # NP1.3/16
BDI # 1192051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
NP1.7/16EC
Description
NP1.7/16EC PILLOW BLOCK BEARING ; 2 BOLT 36.512MM X 93MM X 47.6MM
Part # NP1.7/16EC
BDI # 1192067
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NP7/8
Description
NP7/8 PILLOW BLK BEARING UNIT ; 7/8" ID 36.5MM 139MM OAL X 71MM OAH
Part # NP7/8
BDI # 1192183
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5