UCP205-13
Description
UCP205-13 PILLOW BLOCK BEARING ; WIDE INNER RING INSERT 0.8125IN BORE
Part # 2101100330
BDI # 22363459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCP207-20
Description
UCP207-20 PILLOW BLOCK BEARING ; BALL 1-1/4IN BORE 2 BOLT CAST IRON HSG
Part # 2101100395
BDI # 21436308
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP208-24 BULK
Description
UCP208-24 BULK PILLOW BLOCK BEARING ; WIDE INNER RING INSERT 1.5IN BORE
Part # 2101100433
BDI # 22363503
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
RPB12
Description
RPB12 PILLOW BLOCK BEARING ; AC UNIT PRESSED STEEL RUBBER 0.75IN ID
Part # 2101093458
BDI # 22360670
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row | Rubber Cushioned
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
UCP205-16 ZERK BOTTOM
Description
UCP205-16 ZERK BOTTOM PILLOW BLK BEARING ; WIDE INNER RING INSERT
Part # 2101100345
BDI # 21573079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5