QF1AD7-19-LKHTE
Description
QF1AD7-19-LKHTE PILLOW BLOCK BEARING
Part # QF1AD7-19-LKHTE
BDI # 20881355
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.2
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
QF9FE7-23-LK-HTE
Description
QF9FE7-23-LK-HTE PILLOW BLOCK BEARING ; NON RETURNABLE 72MM OD MILD STL TAPPED
Part # QF9FE7-23-LKHTE
BDI # 20881947
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Metal
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
QF1FB7-20M-LKHTE
Description
QF1FB7-20M-LKHTE PILLOW BLOCK BEARING ; NON RETURNABLE
Part # QF1FB7-20M-LKHTE
BDI # 20881663
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.878
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Metal
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
FA1PD7-19-LKHTE
Description
FA1PD7-19-LKHTE PILLOW BLOCK BEARING ; NON RETURNABLE 62MM OD CAST SS
Part # FA1PD7-19-LKHTE
BDI # 22529388
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.2
Other Features:
White Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Stainless Steel
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Metal
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6