Page 1 of 7

Next

Compare
P4B-BAR-300

COMPARE

P4B-BAR-300

Description
P4B-BAR-300; 004084 PILLOW BLK BRG

DODGE

Part # 004084

BDI # 238617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Babbitt Insert Bearing
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.8

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
P2B-BASP-300

COMPARE

P2B-BASP-300

Description
P2B-BASP-300; 006076 PILLOW BLK BRG

DODGE

Part # 006076

BDI # 238944

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
P2B-BZSP-300 MOD;434942

COMPARE

P2B-BZSP-300 MOD;434942

Description
P2B-BZSP-300 MOD ; 434942 BEARING ; NON-RETURNABLE PILLOW BLOCK

DODGE

Part # 434942

BDI # 27320957

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 136.525
Other Features: Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.8

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
19721115

COMPARE

19721115

Description
19721115 PILLOW BLOCK BEARING ; 1-15/16" M3000 2-BOLT NON-EXPANSION

MOLINE BEARING

Part # 19721115

BDI # 659496

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
19721200

COMPARE

19721200

Description
19721200 PILLOW BLOCK BEARING ; 2" M3000 2-BOLT NON-EXPANSION

MOLINE BEARING

Part # 19721200

BDI # 659497

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY