Page 1 of 7

Next

Compare
P2B-BASP-008

COMPARE

P2B-BASP-008

Description
P2B-BASP-008; 006001 PILLOW BLK BRG

DODGE

Part # 006001

BDI # 238919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Request A Price QTY
P2B-BASO-008

COMPARE

P2B-BASO-008

Description
P2B-BASO-008; 006102 PILLOW BLK BRG

DODGE

Part # 006102

BDI # 238947

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Request A Price QTY
B-BAP1214-5

COMPARE

B-BAP1214-5

Description
B-BAP1214-5 PILLOW BLOCK BEARING ; 2 BOLT 8MM BORE

NTN

Part # B-BAP1214-5

BDI # 1215093

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 14
Other Features: Mini Pillow Block
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 1.7

Housing Material: Stamped Steel
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 13

Price Inventory : Available to order
Request A Price QTY
KP001-12MM

COMPARE

KP001-12MM

Description
KP001-12MM PILLOW BLOCK BEARING ; 12MM SETSCREW ALUM

PT INTERNATIONAL

Part # 2101016409

BDI # 18127362

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 14.5
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.2

Housing Material: Zinc Alloy
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19

Price Inventory : Available to order
Request A Price QTY
KP001-12MM-CR

COMPARE

KP001-12MM-CR

Description
KP001-12MM-CR PILLOW BLOCK BEARING ; 12MM SETSCREW ALUM

PT INTERNATIONAL

Part # 2101016410

BDI # 18127363

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 14.5
Other Features: Single Row | Light Duty | Stainless Steel Insert | Corrosion Resistant Plated
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.2

Housing Material: Zinc Alloy
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19

Price Inventory : Available to order
Request A Price QTY