P2B-SC-106-NL
Description
P2B-SC-106-NL; 123781 PILLOW BLK BRG ; NON RETURNABLE
Part # 123781
BDI # 258433
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
522055
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B 35M TF
Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON
Part # P2B 35M-TF
BDI # 21991866
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
P2BL 107-WF
Description
P2BL 107-WF PILLOW BLOCK BALL BRG ; 1-7/16" BORE ECC LCK 2 BLT CAST IRON
Part # P2BL 107-WF
BDI # 22132054
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
46
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Other Features:
Single Row | Extreme Duty | Wide Inner Ring
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
P2B-IP-104R
Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE
Part # 069402
BDI # 246478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Double Row
Global Part Number GPN:
522219
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2