03BCP1000EXAT
Description
COP.03BCP1000EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # 03BCP1000EXAT
BDI # 24715476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
03BCP1000GRAT
Description
COP.03BCP1000GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # 03BCP1000GRAT
BDI # 24715478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
TAAPH180K1415SO
Description
TAAPH180K1415SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH180K1415SO
BDI # 22085962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
MSE1200BRHSHTPS
Description
MSE1200BRHSHTPS PILLOW BLOCK CYL RLR BRG ; 12" BORE RETAINED
Part # MSE1200BRHSHTPS
BDI # 22814302
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
393.7
MSE1200BRHSKPS
Description
MSE1200BRHSKPS PILLOW BLOCK CYL RLR BRG ; 12" BORE RETAINED
Part # MSE1200BRHSKPS
BDI # 22814307
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
393.7