01BCP2000GRLAB
Description
01BCP2000GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 20" POR
Part # 01BCP2000GRLAB
BDI # 24714539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
488.95
01BCP500MGRLAB
Description
01BCP500MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
Part # 01BCP500MGRLAB
BDI # 24714595
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
489
01BCP500MEXLAB
Description
01BCP500MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
Part # 01BCP500MEXLAB
BDI # 24714593
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
489
01BCP2000EXLAB
Description
01BCP2000EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 20" POR
Part # 01BCP2000EXLAB
BDI # 24714537
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
488.95
02BCP400MGRLAB
Description
02BCP400MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 400MM POR
Part # 02BCP400MGRLAB
BDI # 24714974
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
495