Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
107.95
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521756
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.452
Other Features:
Single Row | Extreme Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
SCHB-SC-115
Description
SCHB-SC-115 HANGER BALL BRG UNIT ; NORMAL DUTY 1-15/16" BORE SETSCREW BALL
Part # 124405
BDI # 258606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Cylindrical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
203.2
Other Features:
Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
88.9
P4B-IP-211R
Description
P4B-IP-211R; 069523 PILLOW BLK RLR BRG ; NON RETURNABLE
Part # 069523
BDI # 246591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Global Part Number GPN:
521188
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4