02BCFSAFC520308GRAT
Description
02BCFSAFC520308GRAT PILLOW BLK UNIT ; HEAVY DUTY 3-1/2"
Part # COP.02BCFSAFC520308GRAT
BDI # 22989773
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
02BCSAFC526115MGRAT
Description
02BCSAFC526115MGRAT PILLOW BLK UNIT ; HEAVY DUTY 115MM
Part # COP.02BCSAFC526115MGRAT
BDI # 22990002
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
02BCFSAFC520307EXAT
Description
02BCFSAFC520307EXAT PILLOW BLK UNIT ; HEAVY DUTY 3-7/16"
Part # COP.02BCFSAFC520307EXAT
BDI # 22989767
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
02BCFSAFC520307GRAT
Description
02BCFSAFC520307GRAT PILLOW BLK UNIT ; HEAVY DUTY 3-7/16"
Part # COP.02BCFSAFC520307GRAT
BDI # 22989769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Heavy Duty | SAFC Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
02BCFSAFQ52090MEXAT
Description
02BCFSAFQ52090MEXAT PILLOW BLK UNIT ; HEAVY DUTY 90MM
Part # COP.02BCFSAFQ52090MEXAT
BDI # 22989829
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Heavy Duty | Angled Pedestal Base
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114