29421315
Description
29421315 PILLOW BLOCK BALL BEARING ; UCPX20-63 3-15/16" MED DUTY 2-BOLT
Part # 29421315
BDI # 22376064
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.602
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
127
19221311L
Description
19221311L PILLOW BLOCK ROLLER BEARING ; 3-11/16" M2000 2-BT NE W/LABYRINATH SL
Part # 19221311L
BDI # 659312
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
19121315G
Description
19121315G PILLOW BLOCK ROLLER BEARING ; 3-15/16" M2000 2-BOLT EXP W/GARTER SL
Part # 19121315G
BDI # 659147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
19121315L
Description
19121315L PILLOW BLOCK ROLLER BEARING ; 3-15/16" M2000 2-BLT EXP W/LABYRINATH SL
Part # 19121315L
BDI # 659148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
19341500
Description
19341500 PILLOW BLOCK ROLLER BEARING ; 5" TYPE E 4-BOLT
Part # 19341500
BDI # 659689
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7