UKP218-51
Description
UKP218-51 PILLOW BLOCK BEARING ; 3-3/16" BORE
Part # 2101029203
BDI # 18134205
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
SRE-PB4-315R3NE
Description
SRE-PB4-315R3NE PILLOW BLOCK BEARING ; 1.9375IN SHAFT DIA
Part # 2101024575
BDI # 21472959
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Other Features:
Double Row | Single Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
108
SW218-90AMM
Description
SW218-90AMM PILLOW BLOCK BEARING ; 90MM BORE 2BOLT CAST IRON HSG
Part # 2101025834
BDI # 18132435
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
69.5
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
UCP317-85MM
Description
UCP317-85MM PILLOW BLOCK BEARING ; 85MM BORE HVY DTY
Part # 2101028595
BDI # 18133779
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | Heavy Duty | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
SR2-PB2-315R3NE
Description
SR2-PB2-315R3NE PILLOW BLOCK BEARING ; 3-15/16" SHAFT NON-EXPANSION 2-BLT BASE
Part # 2101023846
BDI # 21472957
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
108