RPB 407-4
Description
RPB 407-4 PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4 HOLE
Part # 550229
BDI # 351727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12745
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MP-63
Description
MP-63 PILLOW BLOCK BEARING UNIT ; 3-15/16" BORE 5" BASE-CTR 2 HOLE
Part # 701887
BDI # 356083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6271
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-51
Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE
Part # 701883
BDI # 356073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row
Global Part Number GPN:
6261
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ERPB 315-4
Description
ERPB 315-4 PILLOW BLOCK BEARING UNIT ; 3.938" BORE CAST IRON 4 BOLT
Part # 550810
BDI # 351544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Single Collar
Global Part Number GPN:
12675
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
EMP-55
Description
EMP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE
Part # 701912
BDI # 353798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row
Global Part Number GPN:
6131
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2