UCP218-56
Description
UCP218-56 PILLOW BLOCK BEARING ; BALL 3-1/2IN BORE 2 BOLT CAST IRON HSG
Part # 2101100565
BDI # 22351438
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
UCP218-90MM
Description
UCP218-90MM PILLOW BLOCK BEARING ; WIDE INNER RING INSERT 90MM BORE
Part # 2101100567
BDI # 22363581
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
SAF22526 X 4 7/16
Description
SAF22526 X 4 7/16 PILLOW BLOCK BEARING ; SPLIT HOUSED UNIT COMPLETE
Part # 2101093966
BDI # 22360872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
204.8
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4