RSAO2 7/16
Description
RSAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO2 7/16
BDI # 1371772
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP20A400SM
Description
QAP20A400SM SPH RLR BRG HOUSING UNIT ; 4" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # QAP20A400SM
BDI # 765659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.84
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512329
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2315
Description
MA2315 PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # 10439008
BDI # 18144441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502967
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2315
Description
ZA2315 PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10419008
BDI # 18147271
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502322
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2