QAP20A400SM
Description
QAP20A400SM SPH RLR BRG HOUSING UNIT ; 4" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # QAP20A400SM
BDI # 765659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.84
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512329
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520461
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO2 7/16
Description
RSAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO2 7/16
BDI # 1371772
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVP22V312SET
Description
QVP22V312SET PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVP22V312SET
BDI # 759272
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.902
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496603
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMP20J400SEN
Description
QMP20J400SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QMP20J400SEN
BDI # 757023
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Other Features:
Double Row
Global Part Number GPN:
509848
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2