SCHB-SC-300
Description
SCHB-SC-300 HANGER BALL BRG UNIT ; NORMAL DUTY 3" BORE SETSCREW BALL
Part # 124293
BDI # 258598
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.452
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
177.8
Base to Center Height - Millimeter:
123.952
Rolling Element:
Ball Bearing
MSM300BRHSHTPS
Description
MSM300BRHSHTPS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSHTPS
BDI # 22821507
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
MSM300BRHSKPS
Description
MSM300BRHSKPS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSKPS
BDI # 22821513
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
MSM300BRHSRSS
Description
MSM300BRHSRSS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSRSS
BDI # 22821519
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
LSM300BRHSFS
Description
LSM300BRHSFS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # LSM300BRHSFS
BDI # 22825027
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
143
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
343