Page 1 of 2

Next

Compare
MEHBS248N

COMPARE

MEHBS248N

Description
MEHBS248N HANGER BALL BEARING ; 3" ID CI HOUSING SET SCRW MT NRW NON RET

LINKBELT

Part # 10409365

BDI # 19272657

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.919
Other Features: Single Row | Spherical | Narrow Inner Race
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 177.8
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-48

COMPARE

SEHB-48

Description
SEHB-48 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700423

BDI # 355287

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MCHBS248N

COMPARE

MCHBS248N

Description
MCHBS248N HANGER BALL BRG ; 3" SHAFT DIA STD DUTY CI HANGER BLOCK

LINKBELT

Part # 10439049

BDI # 24123688

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.919
Other Features: Exxon Ronex MP Std Lubricant
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 177.8
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-51C

COMPARE

SEHB-51C

Description
SEHB-51C MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703411

BDI # 355290

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-48

COMPARE

SCHB-48

Description
SCHB-48 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700382

BDI # 355235

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.149
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY