TAA31SN64K300SO

COMPARE

TAA31SN64K300SO

Description
TAA31SN64K300SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA31SN64K300SO

BDI # 22085992

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 307
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 29.5

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 320

Price Inventory : Available to order
Loading Price
QTY