P2B-K-040MR
Description
P2B-K-040MR; 080288 PILLOW BLK BRG ; NON RETURNABLE
Part # 080288
BDI # 20495055
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.009
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
64
BUCNPHA 206 30MM
Description
BUCNPHA 206 30MM HANGER PILLOW BLOCK BRG
Part # 2101041615
BDI # 517053
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
80
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
BUCNPHA 204 20MM
Description
BUCNPHA 204 20MM HANGER PILLOW BLOCK BRG
Part # 2101041465
BDI # 517046
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
64
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
BUCNPHA 205 25MM
Description
BUCNPHA 205 25MM HANGER PILLOW BLOCK BRG
Part # 2101041537
BDI # 517049
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
78
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Spherical | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
64
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing