P2B-DLAH-60M;073926

COMPARE

P2B-DLAH-60M;073926

Description
P2B-DLAH-60M PILLOW BLOCK BEARING, D-LOK BALL BEARING (SMARTCATALOG)

DODGE

Part # 073926

BDI # 27295133

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 60.5
Other Features: Single Row | Normal Duty | Wide Inner Ring | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.9

Price Inventory : Available to order
Loading Price
QTY
P2B-GTAH-60M;080102

COMPARE

P2B-GTAH-60M;080102

Description
P2B-GTAH-60M PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)

DODGE

Part # 080102

BDI # 27322033

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 53.8
Other Features: Single Row | Normal Duty | Air Handling | Wide Inner Ring | Thin Wall
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.9

Price Inventory : Available to order
Loading Price
QTY
P2B-GTH-55M-E-HT-DRY;142219

COMPARE

P2B-GTH-55M-E-HT-DRY;142219

Description
P2B-GTH-55M-E-HT-DRY PILLOW BLOCK BRG, GRIP-TIGHT BALL BEARING (SMARTCATALOG)

DODGE

Part # 142219

BDI # 27293755

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49
Other Features: Single Row | Normal Duty | Wide Inner Ring | Thin Wall | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.9

Price Inventory : Available to order
Loading Price
QTY