P4B-EXL-300E-HT;140583

COMPARE

P4B-EXL-300E-HT;140583

Description
P4B-EXL-300E-HT PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140583

BDI # 27293720

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.4

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
P2B-EXL-300RE-DRY;140869

COMPARE

P2B-EXL-300RE-DRY;140869

Description
P2B-EXL-300RE-DRY PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140869

BDI # 27294575

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
P2B-EXL-300RE MOD;080245

COMPARE

P2B-EXL-300RE MOD;080245

Description
P2B-EXL-300RE MOD ; 080245 PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 080245

BDI # 27290995

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
P4B-EXL-300-HT;140582

COMPARE

P4B-EXL-300-HT;140582

Description
P4B-EXL-300-HT PILLOW BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140582

BDI # 27302683

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.4

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
P2B-EXL-300R-DRY;140868

COMPARE

P2B-EXL-300R-DRY;140868

Description
P2B-EXL-300R-DRY PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

DODGE

Part # 140868

BDI # 27302725

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY