PA339
Description
PA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10417032
BDI # 22604783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075
PEA339
Description
PEA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10406521
BDI # 577293
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075