Page 1 of 3

Next

Compare
UCP316-51

COMPARE

UCP316-51

Description
UCP316-51 PILLOW BLOCK BEARING ; 3-3/16" BORE

PT INTERNATIONAL

Part # 2101028592

BDI # 18133776

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 86
Other Features: Single Row | Heavy Duty | Silver Series | Steel Cage
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 106

Price Inventory : Available to order
Request A Price QTY
UKP316+H2316

COMPARE

UKP316+H2316

Description
UKP316+H2316 PILLOW BLOCK BEARING ; 70MM ID

AMI BEARINGS

Part # UKP316+H2316

BDI # 123811

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 78
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523318
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKP316+HA2316

COMPARE

UKP316+HA2316

Description
UKP316+HA2316 PILLOW BLOCK BEARING ; 2-11/16" ID

AMI BEARINGS

Part # UKP316+HA2316

BDI # 123829

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 78
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 500468
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKP316+HE2316

COMPARE

UKP316+HE2316

Description
UKP316+HE2316 PILLOW BLOCK BEARING ; 2-3/4" ID

AMI BEARINGS

Part # UKP316+HE2316

BDI # 123842

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 78
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523319
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCP316D1

COMPARE

UCP316D1

Description
UCP316D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP316D1

BDI # 1234234

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 86
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514533
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY