Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.572
Other Features:
Double Row | Double Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing
P4B30-SS-503
Description
P4B30-SS-503; 043975 PILLOW BLK BRG ; NON RETURNABLE
Part # 043975
BDI # 244229
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
235.712
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.274
QMMH18J307SM
Description
QMMH18J307SM HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH18J307SM
BDI # 20396738
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing
QMMH18J307ST
Description
QMMH18J307ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH18J307ST
BDI # 20396744
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.572
Other Features:
Double Row | Double Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing